1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ROTOR CLIP CO INC
SHI-93 SS
Retaining Ring - 0.9370 in Shaft, 0.8790 to 0.8850 in Groove Dia, 0.0460 to 0.0490 in Groove Width, Stainless Steel Material
MI ITEM #
00632665
MFR #
SHI-93 SS
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Fasteners
Pins and Retaining Rings
Retaining Rings
ROTOR CLIP CO INC SHI-93 SS
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ROTOR CLIP CO INC
SHI-93 SS
Retaining Ring - 0.9370 in Shaft, 0.8790 to 0.8850 in Groove Dia, 0.0460 to 0.0490 in Groove Width, Stainless Steel Material
MI ITEM #
00632665
MFR #
SHI-93 SS
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
SHI-93 SS RET RING
Specifications
Type
External
Groove Diameter
0.8790 to 0.8850 in
Groove Width
0.0460 to 0.0490 in
Material
Stainless Steel
Design
Standard Lugs
Shaft Diameter
0.9370 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought