Overview
Mfr description
SHI-112 STPA RET RING
Specifications
- TypeExternal
- Groove Diameter1.0550 to 1.0630 in
- Groove Width0.0560 to 0.0600 in
- MaterialCarbon Steel - Phosphate Coating
- DesignStandard Lugs
- Shaft Diameter1.1250 in
- UPC_NO72171701431
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data