Overview
Mfr description
SHI-125 BC RET RING
Specifications
- TypeExternal
- Groove Diameter1.1720 to 1.1800 in
- Groove Width0.0560 to 0.0600 in
- MaterialBeryllium Copper (Alloy #25)
- DesignStandard Lugs
- Shaft Diameter1.2500 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data