Motion
SHI-125 SS
Retaining Ring - 1.2500 in Shaft, 1.1720 to 1.1800 in Groove Dia, 0.0560 to 0.0600 in Groove Width, Stainless Steel Material
MI ITEM #00632853
MFR #SHI-125 SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Ring - 1.2500 in Shaft, 1.1720 to 1.1800 in Groove Dia, 0.0560 to 0.0600 in Groove Width, Stainless Steel Material
MI ITEM #00632853
MFR #SHI-125 SS

Mfr description
SHI-125 SS RET RING
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Groove Diameter
    1.1720 to 1.1800 in
  • Groove Width
    0.0560 to 0.0600 in
  • Shaft Diameter
    1.2500 in

Details

  • Design
    Standard Lugs
  • Material
    Stainless Steel
  • Type
    External

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)