Motion
SHI-143 STPA

ROTOR CLIP CO INC
SHI-143 STPA

Retaining Ring - 1.4370 in Shaft, 1.3460 to 1.3540 in Groove Dia, 0.0560 to 0.0600 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #00632919
MFR #SHI-143 STPA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROTOR CLIP CO INC
SHI-143 STPA

Retaining Ring - 1.4370 in Shaft, 1.3460 to 1.3540 in Groove Dia, 0.0560 to 0.0600 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #00632919
MFR #SHI-143 STPA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SHI-143 STPA RET RING

Specifications

  • Type
    External
  • Groove Diameter
    1.3460 to 1.3540 in
  • Groove Width
    0.0560 to 0.0600 in
  • Material
    Carbon Steel - Phosphate Coating
  • Design
    Standard Lugs
  • Shaft Diameter
    1.4370 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought