Overview
Mfr description
SHI-275 STZD RET RING
Specifications
- TypeExternal
- Groove Diameter2.5960 to 2.6080 in
- Groove Width0.1030 to 0.1080 in
- MaterialCarbon Steel - Zinc Dichromate Coating
- DesignStandard Lugs
- Shaft Diameter2.7500 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data