Overview
Mfr description
SHI-350 STPD RET RING
Specifications
- TypeExternal
- Groove Diameter3.3100 to 3.3220 in
- Groove Width0.1200 to 0.1250 in
- MaterialCarbon Steel - Phosphate Coating
- DesignStandard Lugs
- Shaft Diameter3.5000 in
- UPC_NO72171707423
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data