Overview
Mfr description
SHI-393 STPA RET RING
Specifications
- TypeExternal
- Groove Diameter3.7280 to 3.7400 in
- Groove Width0.1200 to 0.1250 in
- MaterialCarbon Steel - Phosphate Coating
- DesignStandard Lugs
- Shaft Diameter3.9370 in
- UPC_NO72171707497
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data