Motion
TX-15 STPA
Retaining Ring - 0.1560 in Shaft, Carbon Steel - Phosphate Coating Material
MI ITEM #00633141
MFR #TX-15 STPA
List Price$0.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Ring - 0.1560 in Shaft, Carbon Steel - Phosphate Coating Material
MI ITEM #00633141
MFR #TX-15 STPA

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.16/each for your price

Overview

Mfr description
TX-15 STPA RET RING

Specifications

  • Type
    External
  • Material
    Carbon Steel - Phosphate Coating
  • Free Outside Diameter
    0.3920 to 0.4020 in
  • Design
    Standard Lugs
  • Shaft Diameter
    0.1560 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text