Motion
TX-18 STPA
Retaining Ring - 0.1870 in Shaft, Carbon Steel - Phosphate Coating Material
MI ITEM #00633146
MFR #TX-18 STPA
Price$0.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Ring - 0.1870 in Shaft, Carbon Steel - Phosphate Coating Material
MI ITEM #00633146
MFR #TX-18 STPA

Mfr description
TX-18 STPA RET RING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.12/each

Specifications

Dimensions

  • Free Outside Diameter
    0.4390 to 0.4490 in
  • Shaft Diameter
    0.1870 in

Details

  • Design
    Standard Lugs
  • Material
    Carbon Steel - Phosphate Coating
  • Type
    External

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)