Overview
Mfr description
TX-31 STZD RET RING
Specifications
- TypeExternal
- MaterialCarbon Steel - Zinc Dichromate Coating
- Free Outside Diameter0.5790 to 0.5890 in
- DesignStandard Lugs
- Shaft Diameter0.3120 in
- UPC_NO72171701619
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data