Motion
E-9 STZD
Retaining Ring - 0.0930 in Shaft, 0.0740 to 0.0760 in Groove Dia, 0.0160 to 0.0180 in Groove Width, Carbon Steel - Zinc Dichromate Coating Material
MI ITEM #00633610
MFR #E-9 STZD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Ring - 0.0930 in Shaft, 0.0740 to 0.0760 in Groove Dia, 0.0160 to 0.0180 in Groove Width, Carbon Steel - Zinc Dichromate Coating Material
MI ITEM #00633610
MFR #E-9 STZD

Mfr description
E-9 STZD RET RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Free Outside Diameter
    0.1875 in
  • Groove Diameter
    0.0740 to 0.0760 in
  • Groove Width
    0.0160 to 0.0180 in
  • Shaft Diameter
    0.0930 in

Details

  • Design
    Standard Lugs
  • Material
    Carbon Steel - Zinc Dichromate Coating
  • Type
    External

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)