Motion
E-12 STPA
Retaining Ring - 0.1250 in Shaft, 0.0950 to 0.0970 in Groove Dia, 0.0190 to 0.0210 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #00633615
MFR #E-12 STPA
List Price$0.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Ring - 0.1250 in Shaft, 0.0950 to 0.0970 in Groove Dia, 0.0190 to 0.0210 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #00633615
MFR #E-12 STPA

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.07/each for your price

Overview

Mfr description
E-12 STPA RET RING

Specifications

  • Type
    External
  • Groove Diameter
    0.0950 to 0.0970 in
  • Groove Width
    0.0190 to 0.0210 in
  • Material
    Carbon Steel - Phosphate Coating
  • Free Outside Diameter
    0.2300 in
  • Design
    Standard Lugs
  • Shaft Diameter
    0.1250 in
  • UPC_NO
    72171700557

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text