Motion
E-15 STZD
Retaining Ring - 0.1560 in Shaft, 0.1160 to 0.1180 in Groove Dia, 0.0240 to 0.0270 in Groove Width, Carbon Steel - Zinc Dichromate Coating Material
MI ITEM #00633634
MFR #E-15 STZD
List Price$0.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Ring - 0.1560 in Shaft, 0.1160 to 0.1180 in Groove Dia, 0.0240 to 0.0270 in Groove Width, Carbon Steel - Zinc Dichromate Coating Material
MI ITEM #00633634
MFR #E-15 STZD

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.16/each for your price

Overview

Mfr description
E-15 STZD RET RING

Specifications

  • Type
    External
  • Groove Diameter
    0.1160 to 0.1180 in
  • Groove Width
    0.0240 to 0.0270 in
  • Material
    Carbon Steel - Zinc Dichromate Coating
  • Free Outside Diameter
    0.2813 in
  • Design
    Standard Lugs
  • Shaft Diameter
    0.1560 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text