Motion
E-18 STZD
Retaining Ring - 0.1870 in Shaft, 0.1470 to 0.1490 in Groove Dia, 0.0290 to 0.0320 in Groove Width, Carbon Steel - Zinc Dichromate Coating Material
MI ITEM #00633642
MFR #E-18 STZD
List Price$0.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Ring - 0.1870 in Shaft, 0.1470 to 0.1490 in Groove Dia, 0.0290 to 0.0320 in Groove Width, Carbon Steel - Zinc Dichromate Coating Material
MI ITEM #00633642
MFR #E-18 STZD

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.20/each for your price

Overview

Mfr description
E-18 STZD RET RING

Specifications

  • Type
    External
  • Groove Diameter
    0.1470 to 0.1490 in
  • Groove Width
    0.0290 to 0.0320 in
  • Material
    Carbon Steel - Zinc Dichromate Coating
  • Free Outside Diameter
    0.3350 in
  • Design
    Standard Lugs
  • Shaft Diameter
    0.1870 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text