Motion
E-37ST PA B1M

ROTOR CLIP CO INC
E-37ST PA B1M

Retaining Ring - 0.3750 in Shaft, 0.3030 to 0.3060 in Groove Dia, 0.0350 to 0.0380 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #00633657
MFR #E-37ST PA B1M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROTOR CLIP CO INC
E-37ST PA B1M

Retaining Ring - 0.3750 in Shaft, 0.3030 to 0.3060 in Groove Dia, 0.0350 to 0.0380 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #00633657
MFR #E-37ST PA B1M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
E-37ST PA B1M RET RING 1000 BULK

Specifications

  • Type
    External
  • Groove Diameter
    0.3030 to 0.3060 in
  • Groove Width
    0.0350 to 0.0380 in
  • Material
    Carbon Steel - Phosphate Coating
  • Free Outside Diameter
    0.6600 in
  • Design
    Standard Lugs
  • Shaft Diameter
    0.3750 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text