Overview
Mfr description
E-6 SS RET RING
Specifications
- TypeExternal
- Groove Diameter0.0520 to 0.0540 in
- Groove Width0.0120 to 0.0140 in
- MaterialStainless Steel
- Free Outside Diameter0.1563 in
- DesignStandard Lugs
- Shaft Diameter0.0620 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data