Overview
Mfr description
E-43ST PA B1M RET RING
Specifications
- TypeExternal
- Groove Diameter0.3430 to 0.3460 in
- Groove Width0.0360 to 0.0390 in
- MaterialCarbon Steel - Phosphate Coating
- Free Outside Diameter0.6875 in
- DesignStandard Lugs
- Shaft Diameter0.4370 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data