Motion
E-62 STPA
Retaining Ring - 0.6250 in Shaft, 0.4850 to 0.4880 in Groove Dia, 0.0390 to 0.0420 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #00633772
MFR #E-62 STPA
Price$0.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Ring - 0.6250 in Shaft, 0.4850 to 0.4880 in Groove Dia, 0.0390 to 0.0420 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #00633772
MFR #E-62 STPA

Mfr description
E-62 STPD RET RING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.14/each

Specifications

Dimensions

  • Free Outside Diameter
    0.9375 in
  • Groove Diameter
    0.4850 to 0.4880 in
  • Groove Width
    0.0390 to 0.0420 in
  • Shaft Diameter
    0.6250 in

Details

  • Design
    Standard Lugs
  • Material
    Carbon Steel - Phosphate Coating
  • Type
    External
  • UPC_NO
    72171701277

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)