Overview
Mfr description
E-75ST PA B1M RET RING
Specifications
- TypeExternal
- Groove Diameter0.5800 to 0.5830 in
- Groove Width0.0410 to 0.0440 in
- MaterialCarbon Steel - Phosphate Coating
- Free Outside Diameter1.1200 in
- DesignStandard Lugs
- Shaft Diameter0.7500 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data