Motion
SE-31 STZD
Retaining Ring - 0.3120 in Shaft, 0.2500 to 0.2530 in Groove Dia, 0.0290 to 0.0320 in Groove Width, Carbon Steel - Zinc Dichromate Coating Material
MI ITEM #00633867
MFR #SE-31 STZD
List Price$0.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Ring - 0.3120 in Shaft, 0.2500 to 0.2530 in Groove Dia, 0.0290 to 0.0320 in Groove Width, Carbon Steel - Zinc Dichromate Coating Material
MI ITEM #00633867
MFR #SE-31 STZD

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.24/each for your price

Overview

Mfr description
SE-31 STZD RET RING

Specifications

  • Type
    External
  • Groove Diameter
    0.2500 to 0.2530 in
  • Groove Width
    0.0290 to 0.0320 in
  • Material
    Carbon Steel - Zinc Dichromate Coating
  • Free Outside Diameter
    0.5000 in
  • Design
    Standard Lugs
  • Shaft Diameter
    0.3120 in
  • UPC_NO
    72171703237

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text