Overview
Mfr description
SE-98 STZD RET RING
Specifications
- TypeExternal
- Groove Diameter0.8350 to 0.8380 in
- Groove Width0.0560 to 0.0590 in
- MaterialCarbon Steel - Zinc Dichromate Coating
- Free Outside Diameter1.5000 in
- DesignStandard Lugs
- Shaft Diameter0.9840 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data