Overview
Mfr description
SE-17 SS RET RING
Specifications
- TypeExternal
- Groove Diameter0.1270 to 0.1290 in
- Groove Width0.0290 to 0.0320 in
- MaterialStainless Steel
- Free Outside Diameter0.3125 in
- DesignStandard Lugs
- Shaft Diameter0.1710 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data