Overview
Mfr description
SE-31 SS RET RING
Specifications
- TypeExternal
- Groove Diameter0.2500 to 0.2530 in
- Groove Width0.0290 to 0.0320 in
- MaterialStainless Steel
- Free Outside Diameter0.5000 in
- DesignStandard Lugs
- Shaft Diameter0.3120 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data