Overview
Mfr description
E-50 SS RET RING
Specifications
- TypeExternal
- Groove Diameter0.3960 to 0.3990 in
- Groove Width0.0380 to 0.0410 in
- MaterialStainless Steel
- Free Outside Diameter0.8000 in
- DesignStandard Lugs
- Shaft Diameter0.5000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data