Overview
Mfr description
E-62 SS RET RING
Specifications
- TypeExternal
- Groove Diameter0.4850 to 0.4880 in
- Groove Width0.0390 to 0.0420 in
- MaterialStainless Steel
- Free Outside Diameter0.9375 in
- DesignStandard Lugs
- Shaft Diameter0.6250 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data