Overview
Mfr description
SE-74 SS RET RING
Specifications
- TypeExternal
- Groove Diameter0.6250 to 0.6280 in
- Groove Width0.0560 to 0.0590 in
- MaterialStainless Steel
- Free Outside Diameter1.0000 in
- DesignStandard Lugs
- Shaft Diameter0.7500 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data