Overview
Mfr description
E-87 SS RET RING
Specifications
- TypeExternal
- Groove Diameter0.6750 to 0.6780 in
- Groove Width0.0420 to 0.0450 in
- MaterialStainless Steel
- Free Outside Diameter1.3000 in
- DesignStandard Lugs
- Shaft Diameter0.8750 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data