Overview
Mfr description
RE-15 STPA-S RETAINING RING ROLLPAK
Specifications
- TypeExternal
- Groove Diameter0.1160 to 0.1180 in
- Groove Width0.0290 to 0.0320 in
- MaterialCarbon Steel - Phosphate Coating
- Free Outside Diameter0.3350 in
- DesignStandard Lugs
- Shaft Diameter0.1560 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data