Overview
Mfr description
RE-25 STPA RET RING
Specifications
- TypeExternal
- Groove Diameter0.2080 to 0.2120 in
- Groove Width0.0290 to 0.0320 in
- MaterialCarbon Steel - Phosphate Coating
- Free Outside Diameter0.5160 in
- DesignStandard Lugs
- Shaft Diameter0.2500 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data