Overview
Mfr description
SHR-62 STPA BM1 RET RING
Specifications
- TypeExternal
- Groove Diameter0.5850 to 0.5890 in
- Groove Width0.0560 to 0.0600 in
- MaterialCarbon Steel - Phosphate Coating
- DesignStandard Lugs
- Shaft Diameter0.6250 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data