1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ROTOR CLIP CO INC
SHR-75SS B1M
Retaining Ring - 0.7500 in Shaft, 0.7010 to 0.7050 in Groove Dia, 0.0860 to 0.0910 in Groove Width, Stainless Steel Material
MI ITEM #
00634353
MFR #
SHR-75SS B1M
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Fasteners
Pins and Retaining Rings
Retaining Rings
ROTOR CLIP CO INC SHR-75SS B1M
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ROTOR CLIP CO INC
SHR-75SS B1M
Retaining Ring - 0.7500 in Shaft, 0.7010 to 0.7050 in Groove Dia, 0.0860 to 0.0910 in Groove Width, Stainless Steel Material
MI ITEM #
00634353
MFR #
SHR-75SS B1M
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
SHR-75SS B1M RET RING
Specifications
Type
External
Groove Diameter
0.7010 to 0.7050 in
Groove Width
0.0860 to 0.0910 in
Material
Stainless Steel
Design
Standard Lugs
Shaft Diameter
0.7500 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data