Motion
SHR-75 STZD
Retaining Ring - 0.7500 in Shaft, 0.7010 to 0.7050 in Groove Dia, 0.0860 to 0.0910 in Groove Width, Carbon Steel - Zinc Dichromate Coating Material
MI ITEM #00634383
MFR #SHR-75 STZD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Ring - 0.7500 in Shaft, 0.7010 to 0.7050 in Groove Dia, 0.0860 to 0.0910 in Groove Width, Carbon Steel - Zinc Dichromate Coating Material
MI ITEM #00634383
MFR #SHR-75 STZD

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
The quantity selected requires a Quote Request.
Quote Required

Overview

Mfr description
SHR-75 STZD RET RING

Specifications

  • Type
    External
  • Groove Diameter
    0.7010 to 0.7050 in
  • Groove Width
    0.0860 to 0.0910 in
  • Material
    Carbon Steel - Zinc Dichromate Coating
  • Design
    Standard Lugs
  • Shaft Diameter
    0.7500 in
  • UPC_NO
    72171702052

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text