Motion
SHR-98 STPA
Retaining Ring - 0.9840 in Shaft, 0.9220 to 0.9260 in Groove Dia, 0.0860 to 0.0910 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #00634396
MFR #SHR-98 STPA
List Price$5.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Ring - 0.9840 in Shaft, 0.9220 to 0.9260 in Groove Dia, 0.0860 to 0.0910 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #00634396
MFR #SHR-98 STPA

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$5.60/each for your price

Overview

Mfr description
SHR-98 STPA RET RING

Specifications

  • Type
    External
  • Groove Diameter
    0.9220 to 0.9260 in
  • Groove Width
    0.0860 to 0.0910 in
  • Material
    Carbon Steel - Phosphate Coating
  • Design
    Standard Lugs
  • Shaft Diameter
    0.9840 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought