Overview
Mfr description
SHR-98 STZD RET RING
Specifications
- TypeExternal
- Groove Diameter0.9220 to 0.9260 in
- Groove Width0.0860 to 0.0910 in
- MaterialCarbon Steel - Zinc Dichromate Coating
- DesignStandard Lugs
- Shaft Diameter0.9840 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data