Overview
Mfr description
SHR-131 STPA RET RING
Specifications
- TypeExternal
- Groove Diameter1.2300 to 1.2360 in
- Groove Width0.1030 to 0.1080 in
- MaterialCarbon Steel - Phosphate Coating
- DesignStandard Lugs
- Shaft Diameter1.3120 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data