Motion
SHR-193 STPA

ROTOR CLIP CO INC
SHR-193 STPA

Retaining Ring - 1.9370 in Shaft, 1.8220 to 1.8290 in Groove Dia, 0.1390 to 0.1450 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #00634476
MFR #SHR-193 STPA
Price$4.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROTOR CLIP CO INC
SHR-193 STPA

Retaining Ring - 1.9370 in Shaft, 1.8220 to 1.8290 in Groove Dia, 0.1390 to 0.1450 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #00634476
MFR #SHR-193 STPA

Mfr description
SHR-193 STPD RET RING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.87/each

Specifications

Dimensions

  • Groove Diameter
    1.8220 to 1.8290 in
  • Groove Width
    0.1390 to 0.1450 in
  • Shaft Diameter
    1.9370 in

Details

  • Design
    Standard Lugs
  • Material
    Carbon Steel - Phosphate Coating
  • Type
    External

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)