Motion
SHR-118 SS
Retaining Ring - 1.1870 in Shaft, 1.1070 to 1.1130 in Groove Dia, 0.1030 to 0.1080 in Groove Width, Stainless Steel Material
MI ITEM #00634516
MFR #SHR-118 SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Ring - 1.1870 in Shaft, 1.1070 to 1.1130 in Groove Dia, 0.1030 to 0.1080 in Groove Width, Stainless Steel Material
MI ITEM #00634516
MFR #SHR-118 SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SHR-118 SS RET RING

Specifications

  • Type
    External
  • Groove Diameter
    1.1070 to 1.1130 in
  • Groove Width
    0.1030 to 0.1080 in
  • Material
    Stainless Steel
  • Design
    Standard Lugs
  • Shaft Diameter
    1.1870 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text