Motion
PO-25 STPA
Retaining Ring - 0.2500 in Shaft, 0.2040 to 0.2160 in Groove Dia, 0.0390 to 0.0450 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #00634627
MFR #PO-25 STPA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Ring - 0.2500 in Shaft, 0.2040 to 0.2160 in Groove Dia, 0.0390 to 0.0450 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #00634627
MFR #PO-25 STPA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PO-25 STPA (.042) RET RING

Specifications

  • Type
    External
  • Groove Diameter
    0.2040 to 0.2160 in
  • Groove Width
    0.0390 to 0.0450 in
  • Material
    Carbon Steel - Phosphate Coating
  • Free Outside Diameter
    0.4820 in
  • Design
    Standard Lugs
  • Shaft Diameter
    0.2500 in
  • UPC_NO
    72171700009

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text