Overview
Mfr description
PO-50ST PA B1M RET RING
Specifications
- TypeExternal
- Groove Diameter0.4320 to 0.4480 in
- Groove Width0.0560 to 0.0620 in
- MaterialCarbon Steel - Phosphate Coating
- Free Outside Diameter0.8260 in
- DesignStandard Lugs
- Shaft Diameter0.5000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data