Motion
PO-50 STZD
Retaining Ring - 0.5000 in Shaft, 0.4320 to 0.4480 in Groove Dia, 0.0560 to 0.0620 in Groove Width, Carbon Steel - Zinc Dichromate Coating Material
MI ITEM #00634726
MFR #PO-50 STZD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Ring - 0.5000 in Shaft, 0.4320 to 0.4480 in Groove Dia, 0.0560 to 0.0620 in Groove Width, Carbon Steel - Zinc Dichromate Coating Material
MI ITEM #00634726
MFR #PO-50 STZD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PO-50 STZD RET RING

Specifications

  • Type
    External
  • Groove Diameter
    0.4320 to 0.4480 in
  • Groove Width
    0.0560 to 0.0620 in
  • Material
    Carbon Steel - Zinc Dichromate Coating
  • Free Outside Diameter
    0.8260 in
  • Design
    Standard Lugs
  • Shaft Diameter
    0.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text