Motion
PO-62 STZD
Retaining Ring - 0.6250 in Shaft, 0.5230 to 0.5390 in Groove Dia, 0.0560 to 0.0620 in Groove Width, Carbon Steel - Zinc Dichromate Coating Material
MI ITEM #00634732
MFR #PO-62 STZD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Ring - 0.6250 in Shaft, 0.5230 to 0.5390 in Groove Dia, 0.0560 to 0.0620 in Groove Width, Carbon Steel - Zinc Dichromate Coating Material
MI ITEM #00634732
MFR #PO-62 STZD

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PO-62 STZD RET RING

Specifications

  • Type
    External
  • Shaft Diameter
    0.6250 in
  • Groove Diameter
    0.5230 to 0.5390 in
  • Groove Width
    0.0560 to 0.0620 in
  • Free Outside Diameter
    0.9688 in
  • Material
    Carbon Steel - Zinc Dichromate Coating
  • Design
    Standard Lugs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text