Overview
Mfr description
PO-100ST PA B1M RET RING
Specifications
- TypeExternal
- Groove Diameter0.8500 to 0.8700 in
- Groove Width0.0860 to 0.0760 in
- MaterialCarbon Steel - Phosphate Coating
- Free Outside Diameter1.4150 in
- DesignStandard Lugs
- Shaft Diameter1.0000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data