Motion
PO-125 STZD
Retaining Ring - 1.2500 in Shaft, 1.0800 to 1.1000 in Groove Dia, 0.1030 to 0.0940 in Groove Width, Carbon Steel - Zinc Dichromate Coating Material
MI ITEM #00634747
MFR #PO-125 STZD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Ring - 1.2500 in Shaft, 1.0800 to 1.1000 in Groove Dia, 0.1030 to 0.0940 in Groove Width, Carbon Steel - Zinc Dichromate Coating Material
MI ITEM #00634747
MFR #PO-125 STZD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PO-125 STZD RET RING

Specifications

  • Type
    External
  • Groove Diameter
    1.0800 to 1.1000 in
  • Groove Width
    0.1030 to 0.0940 in
  • Material
    Carbon Steel - Zinc Dichromate Coating
  • Free Outside Diameter
    1.8000 in
  • Design
    Standard Lugs
  • Shaft Diameter
    1.2500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text