Motion
PO-150 STZD
Retaining Ring - 1.5000 in Shaft, 1.3020 to 1.3320 in Groove Dia, 0.1200 to 0.1300 in Groove Width, Carbon Steel - Zinc Dichromate Coating Material
MI ITEM #00634752
MFR #PO-150 STZD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Ring - 1.5000 in Shaft, 1.3020 to 1.3320 in Groove Dia, 0.1200 to 0.1300 in Groove Width, Carbon Steel - Zinc Dichromate Coating Material
MI ITEM #00634752
MFR #PO-150 STZD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PO-150 STZD RET RING

Specifications

  • Type
    External
  • Groove Diameter
    1.3020 to 1.3320 in
  • Groove Width
    0.1200 to 0.1300 in
  • Material
    Carbon Steel - Zinc Dichromate Coating
  • Free Outside Diameter
    2.0500 in
  • Design
    Standard Lugs
  • Shaft Diameter
    1.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text