Overview
Mfr description
SHF-31 STPA RET RING
Specifications
- TypeExternal
- Groove Diameter0.3020 to 0.3040 in
- Groove Width0.0480 to 0.0510 in
- MaterialCarbon Steel - Phosphate Coating
- DesignStandard Lugs
- Shaft Diameter0.3120 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data