Overview
Mfr description
SHF-43 STPA RET RING
Specifications
- TypeExternal
- Groove Diameter0.4170 to 0.4200 in
- Groove Width0.0560 to 0.0600 in
- MaterialCarbon Steel - Phosphate Coating
- DesignStandard Lugs
- Shaft Diameter0.4370 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data