Motion
SHF-62 STZD
Retaining Ring - 0.6250 in Shaft, 0.5970 to 0.6000 in Groove Dia, 0.0690 to 0.0730 in Groove Width, Carbon Steel - Zinc Dichromate Coating Material
MI ITEM #00635109
MFR #SHF-62 STZD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Ring - 0.6250 in Shaft, 0.5970 to 0.6000 in Groove Dia, 0.0690 to 0.0730 in Groove Width, Carbon Steel - Zinc Dichromate Coating Material
MI ITEM #00635109
MFR #SHF-62 STZD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SHF-62 STZD RET RING

Specifications

  • Type
    External
  • Groove Diameter
    0.5970 to 0.6000 in
  • Groove Width
    0.0690 to 0.0730 in
  • Material
    Carbon Steel - Zinc Dichromate Coating
  • Design
    Standard Lugs
  • Shaft Diameter
    0.6250 in
  • UPC_NO
    72171702942

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text