Motion
SHF-9 STPA
Retaining Ring - External Self Locking Friction, 0.093 in Shaft OD, Standard Lugs, Carbon Steel - Phosphate Coating Material
MI ITEM #00635154
MFR #SHF-9 STPA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Ring - External Self Locking Friction, 0.093 in Shaft OD, Standard Lugs, Carbon Steel - Phosphate Coating Material
MI ITEM #00635154
MFR #SHF-9 STPA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SHF-9 STPA RET RING

Specifications

  • Type
    External
  • Material
    Carbon Steel - Phosphate Coating
  • Design
    Standard Lugs
  • Shaft Diameter
    0.0930 in
  • UPC_NO
    72171703127

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text