Overview
Mfr description
SHM-18 STPA RET RING
Specifications
- TypeExternal
- Groove Diameter0.1730 to 0.1750 in
- Groove Width0.0290 to 0.0310 in
- MaterialCarbon Steel - Phosphate Coating
- DesignStandard Lugs
- Shaft Diameter0.1870 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data